- 8.66 in Inside Diameter
- 14.57 in Outside Diameter
- M16 x 90 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Material | Steel |
| Length Through Bore | 5.28 in |
| Transmissible Torque [Max] | 154751 ft lb |
| Overall Length | 5.669 in |
| Inch/Metric | Metric |
| Shaft Dia. [Max] | 7.09 in |
| I.D. | 8.66 in |
| Style | C732 Keyless external clamping device, heavy duty |
| Bolt Circle Dia. | 10.63 in |
| Inside Diameter B | 8.9 in |
| O.D. | 14.57 in |
| No. of Screws | 20 |
| Thickness | 5.276 in |
| Shaft Dia. [Min] | 6.38 in |
| Screw Tightening Torque | 184 lb/ft |
| Locking Screws Size | M16 x 90 |
| Transmissible Torque [Min] | 122664 ft lb |
| Type | Shrink Disc |
| Weight | 143.0 LB |
| EAN or UPC | 44861039014 |
-
Prop 65


