- 9.45 in Inside Diameter
- 15.95 in Outside Diameter
- M20 x 100 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Style | C732 Keyless external clamping device, heavy duty |
| Screw Tightening Torque | 361 lb/ft |
| Length Through Bore | 5.67 in |
| Type | Shrink Disc |
| I.D. | 9.45 in |
| Locking Screws Size | M20 x 100 |
| Transmissible Torque [Min] | 161806 ft lb |
| Bolt Circle Dia. | 11.614 in |
| Thickness | 5.669 in |
| Shaft Dia. [Min] | 7 in |
| O.D. | 15.95 in |
| Transmissible Torque [Max] | 200528 ft lb |
| Material | Steel |
| Inside Diameter B | 9.69 in |
| Inch/Metric | Metric |
| Overall Length | 6.181 in |
| Shaft Dia. [Max] | 7.74 in |
| No. of Screws | 15 |
| Weight | 192.0 LB |
| EAN or UPC | 44861039038 |
-
Prop 65


