- 10.24 in Inside Diameter
- 16.93 in Outside Diameter
- M20 x 110 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Bolt Circle Dia. | 12.638 in |
| O.D. | 16.93 in |
| Length Through Bore | 6.3 in |
| Material | Steel |
| Shaft Dia. [Max] | 8.38 in |
| Shaft Dia. [Min] | 7.63 in |
| Locking Screws Size | M20 x 110 |
| No. of Screws | 18 |
| Inch/Metric | Metric |
| I.D. | 10.24 in |
| Style | C732 Keyless external clamping device, heavy duty |
| Transmissible Torque [Max] | 262158 ft lb |
| Thickness | 6.299 in |
| Overall Length | 6.811 in |
| Type | Shrink Disc |
| Transmissible Torque [Min] | 206795 ft lb |
| Screw Tightening Torque | 361 lb/ft |
| Inside Diameter B | 10.55 in |
| Weight | 220.0 LB |
| EAN or UPC | 44861039083 |
-
Prop 65


