- 11.02 in Inside Diameter
- 18.11 in Outside Diameter
- M20 x 120 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Inside Diameter B | 11.34 in |
| Screw Tightening Torque | 361 lb/ft |
| Thickness | 6.772 in |
| Material | Steel |
| O.D. | 18.11 in |
| Overall Length | 7.283 in |
| Transmissible Torque [Min] | 260760 ft lb |
| Locking Screws Size | M20 x 120 |
| I.D. | 11.02 in |
| Transmissible Torque [Max] | 314307 ft lb |
| Style | C732 Keyless external clamping device, heavy duty |
| Inch/Metric | Metric |
| No. of Screws | 20 |
| Type | Shrink Disc |
| Bolt Circle Dia. | 13.622 in |
| Shaft Dia. [Min] | 8.38 in |
| Shaft Dia. [Max] | 9.03 in |
| Length Through Bore | 6.77 in |
| Weight | 291.0 LB |
| EAN or UPC | 44861039090 |
-
Prop 65


