- 12.6 in Inside Diameter
- 20.47 in Outside Diameter
- M20 x 120 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Shaft Dia. [Max] | 10.32 in |
| Overall Length | 7.756 in |
| Material | Steel |
| Transmissible Torque [Min] | 367342 ft lb |
| Screw Tightening Torque | 361 lb/ft |
| Bolt Circle Dia. | 15.197 in |
| Type | Shrink Disc |
| Inside Diameter B | 12.91 in |
| Thickness | 7.244 in |
| Shaft Dia. [Min] | 9.63 in |
| Length Through Bore | 7.24 in |
| O.D. | 20.47 in |
| Transmissible Torque [Max] | 425979 ft lb |
| Inch/Metric | Metric |
| Style | C732 Keyless external clamping device, heavy duty |
| Locking Screws Size | M20 x 120 |
| I.D. | 12.6 in |
| No. of Screws | 24 |
| Weight | 363.0 LB |
| EAN or UPC | 44861039151 |
-
Prop 65


