- 13.39 in Inside Diameter
- 22.44 in Outside Diameter
- M24 x 130 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Style | C732 Keyless external clamping device, heavy duty |
| Transmissible Torque [Min] | 462665 ft lb |
| Overall Length | 8.465 in |
| Bolt Circle Dia. | 16.535 in |
| Length Through Bore | 7.87 in |
| O.D. | 22.44 in |
| Inside Diameter B | 13.7 in |
| I.D. | 13.39 in |
| Transmissible Torque [Max] | 547472 ft lb |
| Screw Tightening Torque | 620 lb/ft |
| Shaft Dia. [Min] | 10.25 in |
| Shaft Dia. [Max] | 10.96 in |
| Inch/Metric | Metric |
| Type | Shrink Disc |
| Thickness | 7.874 in |
| Material | Steel |
| Locking Screws Size | M24 x 130 |
| No. of Screws | 20 |
| Weight | 528.0 LB |
| EAN or UPC | 44861039182 |
-
Prop 65


