- 14.17 in Inside Diameter
- 23.23 in Outside Diameter
- M24 x 140 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Shaft Dia. [Max] | 11.61 in |
| Transmissible Torque [Min] | 534699 ft lb |
| Material | Steel |
| Overall Length | 8.622 in |
| I.D. | 14.17 in |
| Transmissible Torque [Max] | 578398 ft lb |
| Length Through Bore | 8.03 in |
| Locking Screws Size | M24 x 140 |
| Thickness | 8.031 in |
| Inside Diameter B | 14.49 in |
| O.D. | 23.23 in |
| Screw Tightening Torque | 620 lb/ft |
| Shaft Dia. [Min] | 11.25 in |
| Style | C732 Keyless external clamping device, heavy duty |
| Bolt Circle Dia. | 17.008 in |
| Inch/Metric | Metric |
| Type | Shrink Disc |
| No. of Screws | 20 |
| Weight | 550.0 LB |
| EAN or UPC | 44861039243 |
-
Prop 65


