- 15.35 in Inside Diameter
- 25.98 in Outside Diameter
- M24 x 140 Locking Screws Size
| O.D. | 25.98 in |
| I.D. | 15.35 in |
| Transmissible Torque [Max] | 761583 ft lb |
| Length Through Bore | 8.35 in |
| Shaft Dia. [Min] | 11.63 in |
| Locking Screws Size | M24 x 140 |
| No. of Screws | 24 |
| Inside Diameter B | 15.75 in |
| Shaft Dia. [Max] | 12.58 in |
| Transmissible Torque [Min] | 628540 ft lb |
| Screw Tightening Torque | 620 lb/ft |
| Weight | 770.0 LB |
| EAN or UPC | 44861039601 |

