- 1.58 in Inside Diameter
- 3.15 in Outside Diameter
- M8 x 25 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Material | Steel |
| Locking Screws Size | M8 x 25 |
| Overall Length | 1.469 in |
| Bolt Circle Dia. | 2.441 in |
| Inside Diameter B | 1.73 in |
| Style | C732 Keyless external clamping device, heavy duty |
| No. of Screws | 4 |
| Transmissible Torque [Min] | 620 ft lb |
| Length Through Bore | 1.26 in |
| Shaft Dia. [Max] | 1.29 in |
| Shaft Dia. [Min] | 1 in |
| Transmissible Torque [Max] | 1180 ft lb |
| Inch/Metric | Metric |
| Screw Tightening Torque | 22 lb/ft |
| O.D. | 3.15 in |
| Thickness | 1.26 in |
| I.D. | 1.58 in |
| Type | Shrink Disc |
| Weight | 1.3 LB |
| EAN or UPC | 44861059166 |

