- 1.73 in Inside Diameter
- 3.35 in Outside Diameter
- M8 x 30 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Type | Shrink Disc |
| Inch/Metric | Metric |
| I.D. | 1.73 in |
| Transmissible Torque [Max] | 1649 ft lb |
| Style | C732 Keyless external clamping device, heavy duty |
| Overall Length | 1.547 in |
| Material | Steel |
| Length Through Bore | 1.34 in |
| Screw Tightening Torque | 22 lb/ft |
| Bolt Circle Dia. | 2.598 in |
| Locking Screws Size | M8 x 30 |
| O.D. | 3.35 in |
| Shaft Dia. [Max] | 1.42 in |
| Thickness | 1.339 in |
| Inside Diameter B | 1.89 in |
| Shaft Dia. [Min] | 1.13 in |
| Transmissible Torque [Min] | 935 ft lb |
| No. of Screws | 5 |
| Weight | 2.53 LB |
| EAN or UPC | 44861039656 |
-
Prop 65


