- Heavy-duty Shrink Disc external clamping device.
| No. of Screws | 28 |
| I.D. | 18.11 in |
| Shaft Dia. [Max] | 14.83 in |
| Transmissible Torque [Min] | 1142130 ft lb |
| O.D. | 30.32 in |
| Transmissible Torque [Max] | 1401089 ft lb |
| Locking Screws Size | M27 x 170 |
| Length Through Bore | 9.92 in |
| Shaft Dia. [Min] | 13.63 in |
| Screw Tightening Torque | 922 lb/ft |
| Inside Diameter B | 18.43 in |
| Weight | 1188.0 LB |
| EAN or UPC | 44861039694 |

