- 2.17 in Inside Diameter
- 4.13 in Outside Diameter
- M8 x 35 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Length Through Bore | 1.54 in |
| Overall Length | 1.744 in |
| Style | C732 Keyless external clamping device, heavy duty |
| Bolt Circle Dia. | 3.071 in |
| Transmissible Torque [Max] | 3040 ft lb |
| Screw Tightening Torque | 22 lb/ft |
| Inside Diameter B | 2.32 in |
| Locking Screws Size | M8 x 35 |
| Thickness | 1.535 in |
| Type | Shrink Disc |
| Inch/Metric | Metric |
| I.D. | 2.17 in |
| Transmissible Torque [Min] | 1903 ft lb |
| Material | Steel |
| Shaft Dia. [Min] | 1.5 in |
| O.D. | 4.13 in |
| Shaft Dia. [Max] | 1.77 in |
| No. of Screws | 7 |
| Weight | 2.4 LB |
| EAN or UPC | 44861039755 |
-
Prop 65


