- 3.15 in Inside Diameter
- 5.71 in Outside Diameter
- M10 x 40 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Inch/Metric | Metric |
| No. of Screws | 7 |
| Thickness | 1.811 in |
| Overall Length | 2.063 in |
| Shaft Dia. [Min] | 2.38 in |
| Transmissible Torque [Min] | 5455 ft lb |
| Transmissible Torque [Max] | 6866 ft lb |
| Inside Diameter B | 3.31 in |
| I.D. | 3.15 in |
| Style | C732 Keyless external clamping device, heavy duty |
| Screw Tightening Torque | 44 lb/ft |
| Locking Screws Size | M10 x 40 |
| Material | Steel |
| O.D. | 5.71 in |
| Type | Shrink Disc |
| Bolt Circle Dia. | 4.134 in |
| Shaft Dia. [Max] | 2.58 in |
| Length Through Bore | 1.81 in |
| Weight | 8.25 LB |
| EAN or UPC | 44861039816 |

