- 3.54 in Inside Diameter
- 6.3 in Outside Diameter
- M10 x 40 Locking Screws Size
features
- Connects flanged coupling halves
- Climax can supply both complete couplings and single mating flanges
| Screw Tightening Torque | 44 lb/ft |
| Bolt Circle Dia. | 4.567 in |
| No. of Screws | 8 |
| Transmissible Torque [Max] | 8863 ft lb |
| Type | Shrink Disc |
| Shaft Dia. [Max] | 2.9 in |
| Material | Steel |
| O.D. | 6.3 in |
| Thickness | 1.969 in |
| Locking Screws Size | M10 x 40 |
| I.D. | 3.54 in |
| Transmissible Torque [Min] | 5849 ft lb |
| Length Through Bore | 1.97 in |
| Overall Length | 2.22 in |
| Shaft Dia. [Min] | 2.5 in |
| Inside Diameter B | 3.7 in |
| Inch/Metric | Metric |
| Style | C732 Keyless external clamping device, heavy duty |
| Weight | 10.8 LB |
| EAN or UPC | 44861039847 |
-
Prop 65


