- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| I.D. | 3.94 in |
| Thickness | 1.6930 in |
| Bolt Circle Dia. | 4.882 in |
| Transmitted Axial Force | 53954 lbf |
| Torque [Min] | 7,098.0 ft lb |
| Overall Length | 1.902 in |
| Type | Shrink Disc |
| Transmissible Torque [Max] | 9638 ft lb |
| Screw Tightening Torque | 22 lb/ft |
| Inch/Metric | Metric |
| Length Through Bore | 1.69 in |
| Transmissible Torque [Min] | 7098 ft lb |
| Torque [Max] | 9,638.0 ft lb |
| Shaft Dia. [Min] | 2.88 in |
| Shaft Dia. [Max] | 3.22 in |
| Style | C733 Keyless external clamping device, standard duty |
| Locking Screws Size | M8 x 35 |
| No. of Screws | 12 |
| Material | Steel |
| O.D. | 6.69 in |
| Mountable Thickness | 1.339 in |
| Weight | 10.0 LB |
| EAN or UPC | 44861084410 |
-
Prop 65


