- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Thickness | 1.9290 in |
| Overall Length | 2.181 in |
| Torque [Min] | 8,873.0 ft lb |
| Length Through Bore | 1.93 in |
| Transmissible Torque [Min] | 8873 ft lb |
| Transmissible Torque [Max] | 12421 ft lb |
| I.D. | 4.33 in |
| Bolt Circle Dia. | 5.354 in |
| Style | C733 Keyless external clamping device, standard duty |
| O.D. | 7.28 in |
| Torque [Max] | 12,421.0 ft lb |
| Shaft Dia. [Max] | 3.55 in |
| No. of Screws | 9 |
| Type | Shrink Disc |
| Locking Screws Size | M10 x 40 |
| Screw Tightening Torque | 44 lb/ft |
| Material | Steel |
| Inch/Metric | Metric |
| Transmitted Axial Force | 58900 lbf |
| Shaft Dia. [Min] | 3.13 in |
| Mountable Thickness | 1.535 in |
| Weight | 13.0 LB |
| EAN or UPC | 44861084199 |
-
Prop 65


