- Shrink Disc
- 115.0000 mm I.D.
- 200.0000 mm O.D.
- 2.220" Overall Length
- 5.906" Bolt Circle Diameter
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| I.D. | 115 mm |
| Overall Length | 2.22 in |
| O.D. | 200 mm |
| Type | Shrink Disc |
| Style | C733 Keyless external clamping device, standard duty |
| Material | Steel |
| Thickness | 50 mm |
| No. of Screws | 10 |
| Screw Tightening Torque | 44 lb/ft |
| Bolt Circle Dia. | 5.906 in |
| Inch/Metric | Metric |
| Weight | 12.2 LB |
| EAN or UPC | 44861084359 |

