- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Torque [Min] | 13,504.0 ft lb |
| Length Through Bore | 2.09 in |
| O.D. | 8.47 in |
| Material | Steel |
| Bolt Circle Dia. | 6.299 in |
| Locking Screws Size | M10 x 40 |
| Shaft Dia. [Max] | 4.03 in |
| Shaft Dia. [Min] | 3.5 in |
| Style | C733 Keyless external clamping device, standard duty |
| Screw Tightening Torque | 44 lb/ft |
| Thickness | 2.0870 in |
| No. of Screws | 12 |
| Mountable Thickness | 1.654 in |
| Transmissible Torque [Min] | 13504 ft lb |
| Inch/Metric | Metric |
| Transmitted Axial Force | 79133 lbf |
| I.D. | 4.92 in |
| Torque [Max] | 19,262.0 ft lb |
| Transmissible Torque [Max] | 19262 ft lb |
| Overall Length | 2.339 in |
| Type | Shrink Disc |
| Weight | 19.52 LB |
| EAN or UPC | 44861084953 |
-
Prop 65


