- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Locking Screws Size | M12 x 45 |
| Inch/Metric | Metric |
| Thickness | 2.2830 in |
| Transmissible Torque [Max] | 26310 ft lb |
| No. of Screws | 10 |
| I.D. | 5.51 in |
| Mountable Thickness | 1.811 in |
| Transmissible Torque [Min] | 19544 ft lb |
| Shaft Dia. [Min] | 4 in |
| Screw Tightening Torque | 74 lb/ft |
| Type | Shrink Disc |
| Transmitted Axial Force | 95544 lbf |
| Overall Length | 2.579 in |
| Length Through Bore | 2.28 in |
| Material | Steel |
| Torque [Max] | 26,310.0 ft lb |
| Style | C733 Keyless external clamping device, standard duty |
| O.D. | 9.06 in |
| Torque [Min] | 19,544.0 ft lb |
| Bolt Circle Dia. | 6.89 in |
| Shaft Dia. [Max] | 4.51 in |
| Weight | 23.0 LB |
| EAN or UPC | 44861084434 |
-
Prop 65


