- 6.5 in Inside Diameter
- 11.42 in Outside Diameter
- M16 x 55 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| O.D. | 11.42 in |
| Shaft Dia. [Max] | 5.32 in |
| Thickness | 2.677 in |
| Bolt Circle Dia. | 8.268 in |
| Overall Length | 3.071 in |
| Inch/Metric | Metric |
| Shaft Dia. [Min] | 4.88 in |
| Style | C733 Keyless external clamping device, standard duty |
| Transmissible Torque [Min] | 37487 ft lb |
| No. of Screws | 8 |
| Length Through Bore | 2.68 in |
| Type | Shrink Disc |
| Screw Tightening Torque | 184 lb/ft |
| Transmissible Torque [Max] | 46845 ft lb |
| I.D. | 6.5 in |
| Locking Screws Size | M16 x 55 |
| Weight | 46.2 LB |
| EAN or UPC | 44861084656 |
-
Prop 65


