- 6.89 in Inside Diameter
- 11.81 in Outside Diameter
- M16 x 55 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 11.81 in |
| Bolt Circle Dia. | 8.661 in |
| Transmissible Torque [Min] | 41348 ft lb |
| Shaft Dia. [Max] | 5.64 in |
| Inch/Metric | Metric |
| Length Through Bore | 2.68 in |
| Thickness | 2.677 in |
| Transmissible Torque [Max] | 49685 ft lb |
| Locking Screws Size | M16 x 55 |
| Screw Tightening Torque | 184 lb/ft |
| Style | C733 Keyless external clamping device, standard duty |
| Shaft Dia. [Min] | 5.25 in |
| Type | Shrink Disc |
| Overall Length | 3.071 in |
| Material | Steel |
| No. of Screws | 8 |
| I.D. | 6.89 in |
| Weight | 48.0 LB |
| EAN or UPC | 44861084212 |
-
Prop 65


