- 0.71 in Inside Diameter
- 1.73 in Outside Diameter
- M5 x 16 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Dia. [Max] | 0.58 in |
| No. of Screws | 4 |
| Screw Tightening Torque | 3 lb/ft |
| Type | Shrink Disc |
| I.D. | 0.71 in |
| Material | Steel |
| Locking Screws Size | M5 x 16 |
| Thickness | 0.669 in |
| Bolt Circle Dia. | 1.142 in |
| Length Through Bore | 0.67 in |
| Style | C733 Keyless external clamping device, standard duty |
| Shaft Dia. [Min] | 0.5 in |
| O.D. | 1.73 in |
| Transmissible Torque [Max] | 99 ft lb |
| Overall Length | 0.807 in |
| Transmissible Torque [Min] | 52 ft lb |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| EAN or UPC | 44861084717 |
-
Prop 65


