- 7.28 in Inside Diameter
- 12.99 in Outside Diameter
- M16 x 65 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 3.74 in |
| Locking Screws Size | M16 x 65 |
| Type | Shrink Disc |
| Thickness | 3.346 in |
| Shaft Dia. [Min] | 5.63 in |
| Transmissible Torque [Max] | 65556 ft lb |
| Length Through Bore | 3.35 in |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 7.28 in |
| Screw Tightening Torque | 184 lb/ft |
| Bolt Circle Dia. | 9.291 in |
| Style | C733 Keyless external clamping device, standard duty |
| O.D. | 12.99 in |
| Shaft Dia. [Max] | 5.97 in |
| No. of Screws | 10 |
| Transmissible Torque [Min] | 56434 ft lb |
| Weight | 82.0 LB |
| EAN or UPC | 44861084533 |
-
Prop 65


