- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Inch/Metric | Metric |
| I.D. | 7.68 in |
| Material | Steel |
| Shaft Dia. [Min] | 5.88 in |
| Screw Tightening Torque | 184 lb/ft |
| Style | C733 Keyless external clamping device, standard duty |
| O.D. | 13.78 in |
| Shaft Dia. [Max] | 6.29 in |
| Thickness | 3.3460 in |
| Length Through Bore | 3.35 in |
| Type | Shrink Disc |
| Overall Length | 3.740 in |
| Transmitted Axial Force | 240772 lbf |
| Locking Screws Size | M16 x 65 |
| Torque [Max] | 84,390.0 ft lb |
| Transmissible Torque [Max] | 84390 ft lb |
| No. of Screws | 12 |
| Transmissible Torque [Min] | 71451 ft lb |
| Mountable Thickness | 2.795 in |
| Bolt Circle Dia. | 9.685 in |
| Torque [Min] | 71,451.0 ft lb |
| Weight | 82.5 LB |
| EAN or UPC | 44861084564 |
-
Prop 65


