- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Overall Length | 3.740 in |
| Transmissible Torque [Min] | 80170 ft lb |
| Inch/Metric | Metric |
| Torque [Max] | 86,554.0 ft lb |
| No. of Screws | 12 |
| Thickness | 3.3460 in |
| Type | Shrink Disc |
| Transmissible Torque [Max] | 86554 ft lb |
| I.D. | 7.87 in |
| O.D. | 13.78 in |
| Shaft Dia. [Max] | 6.45 in |
| Transmitted Axial Force | 242795 lbf |
| Style | C733 Keyless external clamping device, standard duty |
| Material | Steel |
| Torque [Min] | 80,170.0 ft lb |
| Mountable Thickness | 2.795 in |
| Length Through Bore | 3.35 in |
| Screw Tightening Torque | 184 lb/ft |
| Locking Screws Size | M16 x 65 |
| Bolt Circle Dia. | 9.685 in |
| Shaft Dia. [Min] | 6.25 in |
| Weight | 82.38 LB |
| EAN or UPC | 44861084076 |
-
Prop 65


