- 8.66 in Inside Diameter
- 14.57 in Outside Diameter
- M16 x 80 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Screws | 15 |
| Locking Screws Size | M16 x 80 |
| Thickness | 4.094 in |
| Overall Length | 4.488 in |
| O.D. | 14.57 in |
| Style | C733 Keyless external clamping device, standard duty |
| Screw Tightening Torque | 184 lb/ft |
| Bolt Circle Dia. | 10.63 in |
| Transmissible Torque [Max] | 115673 ft lb |
| Transmissible Torque [Min] | 91633 ft lb |
| Length Through Bore | 4.09 in |
| Inch/Metric | Metric |
| Type | Shrink Disc |
| Shaft Dia. [Min] | 6.38 in |
| I.D. | 8.66 in |
| Shaft Dia. [Max] | 7.09 in |
| Material | Steel |
| Weight | 110.29 LB |
| EAN or UPC | 44861084403 |
-
Prop 65


