- 9.45 in Inside Diameter
- 15.95 in Outside Diameter
- M20 x 80 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Transmissible Torque [Max] | 161101 ft lb |
| Shaft Dia. [Max] | 7.74 in |
| Material | Steel |
| O.D. | 15.95 in |
| Locking Screws Size | M20 x 80 |
| No. of Screws | 12 |
| I.D. | 9.45 in |
| Overall Length | 4.744 in |
| Inch/Metric | Metric |
| Thickness | 4.252 in |
| Shaft Dia. [Min] | 7 in |
| Bolt Circle Dia. | 11.614 in |
| Screw Tightening Torque | 361 lb/ft |
| Type | Shrink Disc |
| Length Through Bore | 4.25 in |
| Transmissible Torque [Min] | 130075 ft lb |
| Style | C733 Keyless external clamping device, standard duty |
| Weight | 148.0 LB |
| EAN or UPC | 44861084038 |
-
Prop 65


