- 10.24 in Inside Diameter
- 16.93 in Outside Diameter
- M20 x 90 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Shrink Disc |
| Thickness | 4.685 in |
| Style | C733 Keyless external clamping device, standard duty |
| Screw Tightening Torque | 361 lb/ft |
| O.D. | 16.93 in |
| Length Through Bore | 4.69 in |
| Inch/Metric | Metric |
| Shaft Dia. [Min] | 7.63 in |
| Overall Length | 5.177 in |
| Transmissible Torque [Max] | 204411 ft lb |
| I.D. | 10.24 in |
| Shaft Dia. [Max] | 8.38 in |
| Transmissible Torque [Min] | 161469 ft lb |
| Locking Screws Size | M20 x 90 |
| No. of Screws | 14 |
| Material | Steel |
| Bolt Circle Dia. | 12.638 in |
| Weight | 181.0 LB |
| EAN or UPC | 44861084724 |
-
Prop 65


