- 11.02 in Inside Diameter
- 18.11 in Outside Diameter
- M20 x 100 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Dia. [Max] | 9.03 in |
| Bolt Circle Dia. | 13.622 in |
| Material | Steel |
| Style | C733 Keyless external clamping device, standard duty |
| No. of Screws | 16 |
| Thickness | 5.197 in |
| Overall Length | 5.689 in |
| Type | Shrink Disc |
| Inch/Metric | Metric |
| Locking Screws Size | M20 x 100 |
| Transmissible Torque [Min] | 209648 ft lb |
| I.D. | 11.02 in |
| Screw Tightening Torque | 361 lb/ft |
| O.D. | 18.11 in |
| Transmissible Torque [Max] | 252319 ft lb |
| Shaft Dia. [Min] | 8.38 in |
| Length Through Bore | 5.2 in |
| Weight | 225.0 LB |
| EAN or UPC | 44861084304 |
-
Prop 65


