- 1.18 in Inside Diameter
- 2.36 in Outside Diameter
- M5 x 18 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Transmissible Torque [Min] | 122 ft lb |
| Shaft Dia. [Max] | 0.97 in |
| No. of Screws | 7 |
| Shaft Dia. [Min] | 0.75 in |
| Thickness | 0.787 in |
| Style | C733 Keyless external clamping device, standard duty |
| Transmissible Torque [Max] | 316 ft lb |
| Material | Steel |
| I.D. | 1.18 in |
| Locking Screws Size | M5 x 18 |
| Inch/Metric | Metric |
| Length Through Bore | 0.79 in |
| O.D. | 2.36 in |
| Screw Tightening Torque | 3 lb/ft |
| Bolt Circle Dia. | 1.732 in |
| Type | Shrink Disc |
| Overall Length | 0.925 in |
| Weight | 0.81 LB |
| EAN or UPC | 44861084441 |
-
Prop 65


