- 12.6 in Inside Diameter
- 20.47 in Outside Diameter
- M20 x 100 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Dia. [Max] | 10.32 in |
| Locking Screws Size | M20 x 100 |
| Type | Shrink Disc |
| Transmissible Torque [Max] | 358190 ft lb |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 15.197 in |
| Overall Length | 6.004 in |
| Screw Tightening Torque | 361 lb/ft |
| Length Through Bore | 5.51 in |
| Style | C733 Keyless external clamping device, standard duty |
| Thickness | 5.512 in |
| Material | Steel |
| No. of Screws | 20 |
| I.D. | 12.6 in |
| Transmissible Torque [Min] | 309145 ft lb |
| O.D. | 20.47 in |
| Shaft Dia. [Min] | 9.63 in |
| Weight | 288.0 LB |
| EAN or UPC | 44861039892 |
-
Prop 65


