- 13.39 in Inside Diameter
- 22.44 in Outside Diameter
- M20 x 110 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Length Through Bore | 6.14 in |
| Transmissible Torque [Min] | 389660 ft lb |
| Thickness | 6.142 in |
| Shaft Dia. [Max] | 10.96 in |
| Shaft Dia. [Min] | 10.25 in |
| Inch/Metric | Metric |
| Material | Steel |
| Style | C733 Keyless external clamping device, standard duty |
| No. of Screws | 24 |
| Transmissible Torque [Max] | 459821 ft lb |
| I.D. | 13.39 in |
| O.D. | 22.44 in |
| Bolt Circle Dia. | 16.063 in |
| Overall Length | 6.634 in |
| Type | Shrink Disc |
| Locking Screws Size | M20 x 110 |
| Screw Tightening Torque | 361 lb/ft |
| Weight | 409.0 LB |
| EAN or UPC | 44861038703 |
-
Prop 65


