- 13.78 in Inside Diameter
- 22.84 in Outside Diameter
- M20 x 110 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thickness | 6.299 in |
| O.D. | 22.84 in |
| Shaft Dia. [Max] | 11.29 in |
| Type | Shrink Disc |
| No. of Screws | 24 |
| Length Through Bore | 6.3 in |
| Material | Steel |
| Screw Tightening Torque | 361 lb/ft |
| I.D. | 13.78 in |
| Bolt Circle Dia. | 17.008 in |
| Transmissible Torque [Min] | 430793 ft lb |
| Inch/Metric | Metric |
| Transmissible Torque [Max] | 472106 ft lb |
| Overall Length | 6.791 in |
| Locking Screws Size | M20 x 110 |
| Style | C733 Keyless external clamping device, standard duty |
| Shaft Dia. [Min] | 10.88 in |
| Weight | 429.0 LB |
| EAN or UPC | 44861038758 |
-
Prop 65


