- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Shaft Dia. [Max] | 1.16 in |
| Type | Shrink Disc |
| Style | C733 Keyless external clamping device, standard duty |
| Material | Steel |
| Transmitted Axial Force | 13039 lbf |
| Transmissible Torque [Min] | 319 ft lb |
| Mountable Thickness | 0.709 in |
| Locking Screws Size | M6 x 20 |
| Torque [Max] | 675.0 ft lb |
| I.D. | 1.42 in |
| Transmissible Torque [Max] | 675 ft lb |
| Torque [Min] | 319.0 ft lb |
| Shaft Dia. [Min] | 0.88 in |
| Bolt Circle Dia. | 2.047 in |
| Inch/Metric | Metric |
| Screw Tightening Torque | 9 lb/ft |
| Thickness | 0.8660 in |
| Length Through Bore | 0.87 in |
| Overall Length | 1.024 in |
| No. of Screws | 5 |
| O.D. | 2.84 in |
| Weight | 1.18 LB |
| EAN or UPC | 44861084335 |
-
Prop 65


