- 14.17 in Inside Diameter
- 23.23 in Outside Diameter
- M20 x 110 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 23.23 in |
| Locking Screws Size | M20 x 110 |
| Shaft Dia. [Max] | 11.61 in |
| Screw Tightening Torque | 361 lb/ft |
| Type | Shrink Disc |
| Length Through Bore | 6.3 in |
| Shaft Dia. [Min] | 11.25 in |
| Transmissible Torque [Max] | 485595 ft lb |
| Transmissible Torque [Min] | 449436 ft lb |
| No. of Screws | 24 |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 17.008 in |
| Overall Length | 6.791 in |
| Style | C733 Keyless external clamping device, standard duty |
| I.D. | 14.17 in |
| Thickness | 6.299 in |
| Material | Steel |
| Weight | 449.0 LB |
| EAN or UPC | 44861039908 |
-
Prop 65


