- 14.96 in Inside Diameter
- 25.98 in Outside Diameter
- M24 x 120 Locking Screws Size
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Screws | 20 |
| Type | Shrink Disc |
| I.D. | 14.96 in |
| Shaft Dia. [Max] | 12.25 in |
| Screw Tightening Torque | 620 lb/ft |
| Length Through Bore | 6.46 in |
| Locking Screws Size | M24 x 120 |
| Overall Length | 7.047 in |
| Thickness | 6.457 in |
| Shaft Dia. [Min] | 11.5 in |
| Bolt Circle Dia. | 18.031 in |
| Inch/Metric | Metric |
| Transmissible Torque [Max] | 622638 ft lb |
| Material | Steel |
| O.D. | 25.98 in |
| Style | C733 Keyless external clamping device, standard duty |
| Transmissible Torque [Min] | 534665 ft lb |
| Weight | 526.0 LB |
| EAN or UPC | 44861039915 |
-
Prop 65


