- Standard-duty Shrink Disc external clamping device.
| Shaft Dia. [Max] | 12.58 in |
| I.D. | 15.35 in |
| Transmissible Torque [Max] | 673459 ft lb |
| No. of Screws | 21 |
| Transmissible Torque [Min] | 632790 ft lb |
| Locking Screws Size | M24 x 120 |
| O.D. | 25.98 in |
| Screw Tightening Torque | 620 lb/ft |
| Length Through Bore | 6.46 in |
| Shaft Dia. [Min] | 12.25 in |
| Weight | 572.0 LB |
| EAN or UPC | 44861039922 |

