- Standard-duty Shrink Disc external clamping device.
| Screw Tightening Torque | 620 lb/ft |
| Shaft Dia. [Max] | 12.9 in |
| O.D. | 26.77 in |
| Transmissible Torque [Max] | 718473 ft lb |
| Transmissible Torque [Min] | 671376 ft lb |
| Shaft Dia. [Min] | 12.5 in |
| I.D. | 15.75 in |
| No. of Screws | 21 |
| Length Through Bore | 7.24 in |
| Locking Screws Size | M24 x 130 |
| Weight | 1235.0 LB |
| EAN or UPC | 44861039113 |

