- Standard-duty Shrink Disc external clamping device.
| Locking Screws Size | M24 x 130 |
| I.D. | 16.54 in |
| Shaft Dia. [Max] | 13.54 in |
| No. of Screws | 24 |
| Length Through Bore | 7.24 in |
| O.D. | 27.17 in |
| Transmissible Torque [Max] | 829085 ft lb |
| Shaft Dia. [Min] | 12.88 in |
| Screw Tightening Torque | 620 lb/ft |
| Transmissible Torque [Min] | 735159 ft lb |
| Weight | 630.0 LB |
| EAN or UPC | 44861039960 |

