- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Torque [Max] | 1,215.0 ft lb |
| Style | C733 Keyless external clamping device, standard duty |
| Screw Tightening Torque | 9 lb/ft |
| Shaft Dia. [Max] | 1.42 in |
| Length Through Bore | 0.95 in |
| Thickness | 0.9450 in |
| Torque [Min] | 694.0 ft lb |
| Locking Screws Size | M6 x 20 |
| Shaft Dia. [Min] | 1.13 in |
| Bolt Circle Dia. | 2.402 in |
| I.D. | 1.73 in |
| Overall Length | 1.102 in |
| Transmissible Torque [Max] | 1215 ft lb |
| Material | Steel |
| Type | Shrink Disc |
| Inch/Metric | Metric |
| No. of Screws | 7 |
| O.D. | 3.35 in |
| Transmitted Axial Force | 17310 lbf |
| Transmissible Torque [Min] | 694 ft lb |
| Mountable Thickness | 0.787 in |
| Weight | 1.37 LB |
| EAN or UPC | 44861084892 |
-
Prop 65


