- Standard-duty Shrink Disc external clamping device.
| Locking Screws Size | M24 x 130 |
| Shaft Dia. [Min] | 13.5 in |
| O.D. | 29.53 in |
| Screw Tightening Torque | 620 lb/ft |
| No. of Screws | 24 |
| Transmissible Torque [Min] | 768255 ft lb |
| I.D. | 17.32 in |
| Shaft Dia. [Max] | 14.19 in |
| Length Through Bore | 7.56 in |
| Transmissible Torque [Max] | 852059 ft lb |
| Weight | 835.0 LB |
| EAN or UPC | 44861039984 |

