- Standard-duty Shrink Disc external clamping device.
| Shaft Dia. [Max] | 14.83 in |
| No. of Screws | 24 |
| Transmissible Torque [Min] | 788870 ft lb |
| Screw Tightening Torque | 620 lb/ft |
| Locking Screws Size | M24 x 130 |
| I.D. | 18.11 in |
| Shaft Dia. [Min] | 14.13 in |
| Transmissible Torque [Max] | 890789 ft lb |
| O.D. | 30.32 in |
| Length Through Bore | 7.56 in |
| Weight | 924.0 LB |
| EAN or UPC | 44861039991 |

