- Standard-duty Shrink Disc external clamping device.
| No. of Screws | 30 |
| Locking Screws Size | M24 x 150 |
| Transmissible Torque [Min] | 1046419 ft lb |
| Length Through Bore | 8.39 in |
| O.D. | 31.5 in |
| Shaft Dia. [Max] | 15.48 in |
| Shaft Dia. [Min] | 14.75 in |
| Screw Tightening Torque | 620 lb/ft |
| Transmissible Torque [Max] | 1175658 ft lb |
| I.D. | 18.9 in |
| Weight | 1110.0 LB |
| EAN or UPC | 44861039137 |

