- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Material | Steel |
| Transmitted Axial Force | 20683 lbf |
| Locking Screws Size | M6 x 22 |
| Shaft Dia. [Max] | 1.61 in |
| Torque [Min] | 982.0 ft lb |
| Transmissible Torque [Min] | 982 ft lb |
| O.D. | 3.74 in |
| Type | Shrink Disc |
| Bolt Circle Dia. | 2.756 in |
| Shaft Dia. [Min] | 1.38 in |
| Thickness | 1.0630 in |
| I.D. | 1.97 in |
| Inch/Metric | Metric |
| Length Through Bore | 1.06 in |
| Screw Tightening Torque | 9 lb/ft |
| Transmissible Torque [Max] | 1590 ft lb |
| Mountable Thickness | 0.866 in |
| Torque [Max] | 1,590.0 ft lb |
| Style | C733 Keyless external clamping device, standard duty |
| Overall Length | 1.220 in |
| No. of Screws | 8 |
| Weight | 1.8 LB |
| EAN or UPC | 44861084861 |
-
Prop 65


