- Standard-duty Shrink Disc external clamping device.
| I.D. | 19.69 in |
| Transmissible Torque [Max] | 1307486 ft lb |
| Shaft Dia. [Max] | 16.12 in |
| Screw Tightening Torque | 922 lb/ft |
| No. of Screws | 24 |
| Shaft Dia. [Min] | 15.38 in |
| Locking Screws Size | M27 x 150 |
| O.D. | 33.47 in |
| Length Through Bore | 8.39 in |
| Transmissible Torque [Min] | 1167156 ft lb |
| Weight | 1265.0 LB |
| EAN or UPC | 44861040065 |

