- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| No. of Screws | 8 |
| Torque [Min] | 1,032.0 ft lb |
| Transmitted Axial Force | 21807 lbf |
| Length Through Bore | 1.14 in |
| Shaft Dia. [Max] | 1.77 in |
| O.D. | 4.13 in |
| Style | C733 Keyless external clamping device, standard duty |
| Screw Tightening Torque | 9 lb/ft |
| Bolt Circle Dia. | 2.953 in |
| Torque [Max] | 1,734.0 ft lb |
| Material | Steel |
| Transmissible Torque [Min] | 1032 ft lb |
| Transmissible Torque [Max] | 1734 ft lb |
| Mountable Thickness | 0.9 in |
| Inch/Metric | Metric |
| Locking Screws Size | M6 x 25 |
| Overall Length | 1.299 in |
| I.D. | 2.17 in |
| Thickness | 1.1420 in |
| Type | Shrink Disc |
| Shaft Dia. [Min] | 1.5 in |
| Weight | 2.7 LB |
| EAN or UPC | 44861084625 |
-
Prop 65


