- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Type | Shrink Disc |
| Torque [Max] | 4,079.0 ft lb |
| Transmissible Torque [Max] | 4079 ft lb |
| Inch/Metric | Metric |
| Locking Screws Size | M8 x 25 |
| Shaft Dia. [Min] | 2.13 in |
| Screw Tightening Torque | 22 lb/ft |
| Mountable Thickness | 0.984 in |
| Overall Length | 1.429 in |
| Thickness | 1.2200 in |
| Torque [Min] | 2,808.0 ft lb |
| Bolt Circle Dia. | 3.937 in |
| O.D. | 5.71 in |
| Transmitted Axial Force | 34846 lbf |
| Material | Steel |
| Shaft Dia. [Max] | 2.42 in |
| Style | C733 Keyless external clamping device, standard duty |
| Length Through Bore | 1.22 in |
| Transmissible Torque [Min] | 2808 ft lb |
| I.D. | 2.95 in |
| No. of Screws | 7 |
| Weight | 5.16 LB |
| EAN or UPC | 44861084786 |
-
Prop 65


