- Standard-duty Shrink Disc external clamping device.
features
- External keyless locking device
- Inherently balanced for high speed applications
- Smaller hub cross section thickness
- For larger shaft diameters please see complete line of Climax KLD Shrink Discs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- High start and stop applications
- Coupling hubs and hollow shaft gearboxes
| Transmitted Axial Force | 47210 lbf |
| Inch/Metric | Metric |
| Material | Steel |
| Overall Length | 1.705 in |
| Style | C733 Keyless external clamping device, standard duty |
| Screw Tightening Torque | 22 lb/ft |
| I.D. | 3.54 in |
| Transmissible Torque [Max] | 7175 ft lb |
| Torque [Min] | 4,779.0 ft lb |
| No. of Screws | 10 |
| Thickness | 1.4960 in |
| Transmissible Torque [Min] | 4779 ft lb |
| Locking Screws Size | M8 x 30 |
| Type | Shrink Disc |
| Shaft Dia. [Max] | 2.9 in |
| O.D. | 6.3 in |
| Shaft Dia. [Min] | 2.5 in |
| Mountable Thickness | 1.181 in |
| Length Through Bore | 1.5 in |
| Torque [Max] | 7,175.0 ft lb |
| Bolt Circle Dia. | 4.488 in |
| Weight | 7.71 LB |
| EAN or UPC | 44861084540 |
-
Prop 65


