- Discontinued Item
applications
- High start and stop applications
features
- Easy dismantling
- No shaft-hub axial movement
- No fretting corrosion
- No backlash
- Low inertia
- Smaller hub cross section thickness
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| O.D. | 170 mm |
| Screw Tightening Torque | 22 lb/ft |
| Bolt Circle Dia. | 4.882 in |
| Overall Length | 1.902 in |
| Inch/Metric | Metric |
| I.D. | 95 mm |
| Thickness | 43 mm |
| Style | C733 Keyless external clamping device, standard duty |
| Type | Shrink Disc |
| No. of Screws | 12 |
| Weight | 10.0 LB |
| EAN or UPC | 44861040072 |
-
Prop 65


