- 5/8 in Inside Diameter
- 1.5 in Outside Diameter
| Shaft Contact Pressure | 36807 psi |
| Torque | 169 ft lb |
| O.D. | 1.5 in |
| Series | C801 |
| Transmitted Axial Force | 6504 lbf |
| Mountable Thickness | 1.5 in |
| Inch/Metric | Inch |
| Screw Tightening Torque | 100 lb/ft |
| I.D. | 5/8 in |
| Hub Contact Pressure | 15336 psi |
| Weight | 0.5 LB |
| EAN or UPC | 44861072912 |
-
Prop 65


